Menu Search
Multi-Use Bags Seal Top Closure Bag, LDPE, Clear, 15 x 12 in., 4 mil, Seal Top Closure

ELKAY #F41215K

Seal Top Closure Bag, LDPE, Clear, 15 x 12 in., 4 mil, Seal Top Closure

SKU #65486698995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bag
Material: LDPE
Color: Clear
Size: 15 x 12 in.
Gauge: 4 mil
Closure: Seal Top
Package: Case
Quantity: 500

Elkay clear line seal top reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags under 15 in. wide are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste.

Additional Info: Single Track