Menu Search
BOX PARTNERS #PB3885

Reclosable Bag, Polyethylene, Clear, 6 mil

SKU # 46100098830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reclosable Bag
Material: Polyethylene
Color: Clear
Size: 6.50 in. W x 10.00 in. L
Gauge: 6 mil
Closure: Single Track Zipper