Menu Search
Multi-Use Bags Zipper Bag without Hang Hole, Plastic, 12 x 15 in., 2 mil, Double Zipper Closure
ASSOCIATED BAG CO #62-34

MinigripĀ® Zipper Bag without Hang Hole, Plastic, 12 x 15 in., 2 mil, Double Zipper Closure

SKU # 44004898962 Manufacturer Series: Red Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bag
Material: Plastic
Size: 12 x 15 in.
Gauge: 2 mil
Closure: Double Zipper
Package: Carton
Quantity: 1000

Multi-Use Bags: Type - Bag; Material - Plastic; Size - 12.00 x 15.00 in.; Gauge - 2 mil; Closure - Double Zipper; Package - Carton; Quantity - 1000; Manufacturer Series - Minigrip Red Line