Menu Search
Search
ASSOCIATED BAG CO #31-4-23

Multi-Use Bag Poly 12.00 in. L x 8.00 in. W 2 mil

SKU # 44004898886
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Bag
Material: Poly
Size: LxW: 12 x 8 in.
Gauge: 2 mil
Package: Roll
Quantity: 1000

AS-B 31-4-23 BAG 8X12 2ML LD EA