Menu Search
ASSOCIATED BAG CO #62-20

Minigrip® Multi-Use Bag Plastic 9.00 in. L x 6.00 in. W 2 mil Zipper

SKU # 44004898857 Manufacturer Series: Red Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Bag
Material: Plastic
Size: LxW: 9 x 6 in.
Gauge: 2 mil
Closure: Zipper
Package: Carton
Quantity: 1000

AS-B 62-20 BAG 6X9 2ML 1000/CS