Menu Search

ASSOCIATED BAG CO #277-4-02W

Multi-Use Bag Plastic 4.00 in. L x 3.00 in. W 2 mil Zipper

SKU: 44004898895
Manufacturer Series: Our Own Brand Write-on
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multi-Use Bag
Material: Plastic
Size: LxW: 4 x 3 in.
Gauge: 2 mil
Closure: Zipper
Package: Carton
Quantity: 1000
Description
AS-B 277-4-02W BAG 3X4 2ML MINI EA