Menu Search
Search
ASSOCIATED BAG CO #63-4-08W

Minigrip® Multi-Use Bag Plastic 10.00 in. L x 8.00 in. W 2 mil Double Zipper

SKU # 44004898892 Manufacturer Series: Red Line Write-on
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Bag
Material: Plastic
Size: LxW: 10 x 8 in.
Gauge: 2 mil
Closure: Double Zipper
Package: Carton
Quantity: 1000

AS-B 63-4-08W BAG 8X10 2ML MINI EA