Menu Search

ASSOCIATED BAG CO #12-11W

Bag, Poly, White, 9.00 x 12.00 in., 2 mil, 18.5 lb, Carton, 1000

SKU: 44004898900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bag
Material: Poly
Color: White
Size: 9 x 12 in.
Gauge: 2 mil
Capacity: 18.5 lb.
Package: Carton
Quantity: 1000
Description
AS-B 12-11W BAG 9X12 2ML TOTE EA