Menu Search
Multi-Use Bags Bag, Plastic; Pink; 4mil; 13 x 18 in.

ASSOCIATED BAG CO #103-16

Bag, Plastic; Pink; 4mil; 13 x 18 in.

SKU #44004898852
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Multi-Use Bag
Material: Plastic
Color: Pink Tinted
Size: LxW: 13 x 18 in.
Gauge: 4 mil
Closure: Zipper Side Seal
Package: Carton