Menu Search
Search
ASSOCIATED BAG CO #63-4-09W

Minigrip® Bag, Plastic, 9.00 x 12.00 in., 2 mil, Double Zip Lock, 19 lb, Carton, 1000

SKU # 44004898881 Manufacturer Series: Red Line Write-on
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bag
Material: Plastic
Size: 9 x 12 in.
Gauge: 2 mil
Closure: Double Zip Lock
Capacity: 19 lb.
Package: Carton
Quantity: 1000

AS-B 63-4-09W BAG 9X12 2ML MINI EA