Menu Search

ASSOCIATED BAG CO #63-4-05W

Minigrip® Bag, Plastic, 4.00 x 6.00 in., 2 mil, Zip Lock, 5 lb, Carton, 1000

SKU: 44004898901
Manufacturer Series: Red Line Write-on
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bag
Material: Plastic
Size: 4 x 6 in.
Gauge: 2 mil
Closure: Zip Lock
Capacity: 5 lb.
Package: Carton
Quantity: 1000
Description
AS-B 63-4-05W BAG 4X6 2ML ZP-LK EA