Menu Search
Search
ASSOCIATED BAG CO #63-4-01W

Minigrip® Bag, Plastic, 2.00 x 3.00 in., 2 mil, Zip Lock, 2 lb, Carton, 1000

SKU # 44004898882 Manufacturer Series: Red Line
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bag
Material: Plastic
Size: 2 x 3 in.
Gauge: 2 mil
Closure: Zip Lock
Capacity: 2 lb.
Package: Carton
Quantity: 1000

AS-B 63-4-01W BAG 2X3 2ML MINI-G EA