Menu Search
Multi-Use Bags Zip Lock Bag, Poly, Red, 13 x 18 in., 4 mil, Zip Lock

APCO EXTRUDERS #Z4R1318

Zip Lock Bag, Poly, Red, 13 x 18 in., 4 mil, Zip Lock

SKU #40094798860
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bag
Material: Poly
Color: Red
Size: 13 x 18 in.
Gauge: 4 mil
Closure: Zip Lock

Multi-Use Bags: Type - Bag; Material - Poly; Color - Red; Size - 13.00 x 18.00 in.; Gauge - 4 mil; Closure - Zip Lock