MAXI-SIGNAL #1100-250

Multiple Tone Industrial Signal 8 Tone 250VDC

SKU: 78924910033
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multiple Tone Industrial Signal
Mounting: Surface, Swivel Bracket
Voltage: 250V DC
Available Tones: 8
Selectable Tones: 4
Manufacturer Series: Power Alarm
Description
Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Surface, Swivel Bracket; Voltage - 250VDC; Available Tones - 8; Selectable Tones - 4; Additional Information - Decibels: 120d8 @ 4 ft. Tones by Rotary Switch, 4 Additonal Tones by Remote Switch; Manufacturer Series - Power Alarm
Additional Info: Decibels: 120d8 @ 4 ft. Tones by Rotary Switch, 4 Additonal Tones by Remote Switch