FEDERAL SIGNAL #SLMBW-012-024GY

Multiple Tone Industrial Signal 64 Tone 12-24VDC/AC

SKU: 78297923232
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multiple Tone Industrial Signal
Mounting: Wall or Surface
Voltage: 12-24V DC/AC
Available Tones: 64
Selectable Tones: 32
Manufacturer Series: StreamLine SLM700
Description
Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Wall or Surface; Voltage - 12-24VDC/AC ; Available Tones - 64; Selectable Tones - 32; Additional Information - 105dB at 1 Meter, Color: Grey; Manufacturer Series - StreamLine SLM700
Additional Info: 105dB at 1 Meter, Color: Grey