Menu Search
FEDERAL SIGNAL #SLMBS-012-024GY

Streamline Multiple Tone Industrial Signal 64 Tone 12-24VDC/AC

SKU # 78297923229 Manufacturer Series: SLM700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multiple Tone Industrial Signal
Mounting: Wall or Surface
Voltage: 12-24V DC/AC
Available Tones: 64
Selectable Tones: 32

Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Wall or Surface; Voltage - 12-24VDC/AC ; Available Tones - 64; Selectable Tones - 32; Additional Information - 105dB at 1 Meter, Color: Grey; Manufacturer Series - StreamLine SLM700

Additional Info: 105dB at 1 Meter, Color: Grey