×

Your shopping cart is empty.

EDWARDS SIGNALING 5531M-24AQ

EDWARDS SIGNALING  5531M-24AQ

Multiple Tone Industrial Signal 27 Tone 24V DC

EDWARDS SIGNALING

Manufacturer # 5531M-24AQ

SKU: 78264028011





Product Description

Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Conduit or Surface; Voltage - 24V DC; Output Power - W - 15; Available Tones - 27; Selectable Tones - 4; Additional Information - Suitable CL.-I Div-2, CL.-II / III; Manufacturer Series - Adaptatone


Additional: Suitable CL.-I Div-2, CL.-II / III
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Multiple Tone Industrial Signal
Mounting: Conduit or Surface
Voltage: 24V DC
Output Power - W: 15
Available Tones: 27
Selectable Tones: 4
Manufacturer Series: Adaptatone

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: