Menu Search
Search
EDWARDS SIGNALING #5531MHV-24AQ

Adaptatone Multiple Tone Industrial Signal 27 Tone 24V AC/DC

SKU # 78264028016
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multiple Tone Industrial Signal
Mounting: Conduit or Surface
Voltage: 24V AC/DC
Output Power - W: 30
Available Tones: 27
Selectable Tones: 4

Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Conduit or Surface; Voltage - 24V AC/DC; Output Power - W - 30; Available Tones - 27; Selectable Tones - 4; Additional Information - Suitable CL.-I Div-2, CL.-II / III, Input: Activation voltage 24V DC, PLC compatible; Manufacturer Series - Adaptatone

Additional Info: Suitable CL.-I Div-2, CL.-II / III, Input: Activation voltage 24V DC, PLC compatible