Menu Search

EDWARDS SIGNALING #5530MHV-24Y6

Adaptatone Multiple Tone Industrial Signal 27 Tone 120VAC

SKU: 78264028007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multiple Tone Industrial Signal
Mounting: Conduit or Surface
Voltage: 120V AC
Output Power - W: 30
Available Tones: 27
Selectable Tones: 1
Description
Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Conduit or Surface; Voltage - 120VAC; Output Power - W - 30; Available Tones - 27; Selectable Tones - 1; Additional Information - Suitable CL.-I Div-2, CL.-II / III, Input: Activation voltage 24V DC, PLC compatible; Manufacturer Series - Adaptatone
Additional Info: Suitable CL.-I Div-2, CL.-II / III, Input: Activation voltage 24V DC, PLC compatible