EDWARDS SIGNALING #5530M-120N5

Multiple Tone Industrial Signal 27 Tone 120VAC

SKU: 78264028004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multiple Tone Industrial Signal
Mounting: Conduit or Surface
Voltage: 120V AC
Output Power - W: 15
Available Tones: 27
Selectable Tones: 27
Manufacturer Series: Adaptatone
Description
Multi-Tone Signals: Type - Multiple Tone Industrial Signal; Mounting - Conduit or Surface; Voltage - 120VAC; Output Power - W - 15; Available Tones - 27; Selectable Tones - 27; Additional Information - Suitable CL.-I Div-2, CL.-II / III, Input: Activation voltage 120V AC, PLC compatible; Manufacturer Series - Adaptatone
Additional Info: Suitable CL.-I Div-2, CL.-II / III, Input: Activation voltage 120V AC, PLC compatible