Menu Search
Multi-Tap Hand Driver and Blade Hand Driver Multi-Tap Tool, 10/32,8/32,6/32 Tip, 6 Taps, Plastic Handle, Clear

KLEIN TOOLS #627-20

Hand Driver Multi-Tap Tool, 10/32,8/32,6/32 Tip, 6 Taps, Plastic Handle, Clear

SKU #09264453706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hand Driver Multi-Tap Tool
Number of Taps: 6
Tip Size: 10/32,8/32,6/32,10/24,12/24,1/4-20
Handle: Plastic
Color: Clear

Multi-Tap Hand Driver and Blade: Type - Hand Driver Multi-Tap Tool; Number of Taps - 6; Tip Size - 10/32,8/32,6/32,10/24,12/24,1/4-20; Handle - Plastic; Color - Clear