Menu Search
IDEAL #35-922

Twist-a-Nut Hand Driver Multi-Tap Tool Yellow and Black Plastic

SKU # 78325058382
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Driver Multi-Tap Tool
Number of Taps: 6
Tip Size: 10/32,8/32,6/32,10/24,12/24,1/4-20
Handle: Plastic
Color: Yellow and Black

Multi-Tap Hand Driver and Blade: Type - Hand Driver Multi-Tap Tool; Number of Taps - 6; Tip Size - 10/32,8/32,6/32,10/24,12/24,1/4-20; Handle - Plastic; Color - Yellow and Black; Additional Information - Reversible, High-carbon Bit. Handle useable with: 7-1 Screwdriver and Conduit Deburrer; Manufacturer Series - Twist-a-Nut

Additional Info: Reversible, High-carbon Bit. Handle useable with: 7-1 Screwdriver and Conduit Deburrer