Menu Search
Multi-Tap Cable Connectors Multiple Tap, 6 Port, Aluminum, Insulated, Black, 6 sol, 350 mcm
THOMAS & BETTS #AMTD35066

Multiple Tap, 6 Port, Aluminum, Insulated, Black, 6 sol, 350 mcm

SKU # 78378652421 Manufacturer Series: AMT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Black
Ports: 6
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 6 sol
AWG Max: 350mcm

Additional Info: UV Rated PVC Insulation