Menu Search
Multi-Tap Cable Connectors Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 14 sol, 4 str
THOMAS & BETTS #CSB-4-3

Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 14 sol, 4 str

SKU # 78378671491 Manufacturer Series: CSB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str