THOMAS & BETTS #AMTT20

Multiple Tap, 2 Port, Aluminum, Insulated, Black, 14 sol, 2/0 str

SKU: 78378625921
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Black
Ports: 2
Entry Type: 1 Each Side
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 2/0 str
Manufacturer Series: AMT
Description
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Black; Ports - 2; Entry Type - 1 Each Side; Conductor Type - CU/AL; AWG Min - 14 sol; AWG Max - 2/0 str; Additional Information - UV Rated PVC Insulation; Manufacturer Series - AMT
Additional Info: UV Rated PVC Insulation