Multiple Tap, 6 Port, Aluminum, Insulated, Clear, 14 sol, 4 str

SKU: 78503740064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 6
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str
Voltage: 600V
Manufacturer Series: IPB Series
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Clear; Ports - 6; Entry Type - 1 Sided; Conductor Type - CU/AL; AWG Min - 14 sol; AWG Max - 4 str; Voltage - 600V; Additional Information - PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.; Manufacturer Series - IPB Series
Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.