Menu Search
Multi-Tap Cable Connectors Multiple Tap, 5 Port, Aluminum, Insulated, Clear, 14 sol, 4 str

PENN-UNION CORP #IPB-NA4-5D

Multiple Tap, 5 Port, Aluminum, Insulated, Clear, 14 sol, 4 str

SKU #78503740067
Manufacturer Series: IPB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 5
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str
Voltage: 600V

Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.