PENN-UNION CORP #IPB-NA350-4S

Multiple Tap, 4 Port, Aluminum, Insulated, Clear, 10 sol, 350 mcm

SKU: 78503740043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 4
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 350mcm
Voltage: 600V
Manufacturer Series: IPB Series
Description
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Clear; Ports - 4; Entry Type - 1 Sided; Conductor Type - CU/AL; AWG Min - 10 sol; AWG Max - 350 mcm; Voltage - 600V; Additional Information - PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.; Manufacturer Series - IPB Series
Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.