PENN-UNION CORP #IMLC-500-3S

Multiple Tap, 3 Port, Copper, Insulated, 4 sol, 500 mcm

SKU: 78503735158
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Multiple Tap
Material: Copper, Insulated
Ports: 3
Conductor Type: Copper
AWG Min: 4 sol
AWG Max: 500mcm
Voltage: 600V
Manufacturer Series: IMLC Series
Description
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Copper, Insulated; Ports - 3; Conductor Type - CU; AWG Min - 4 sol; AWG Max - 500 mcm; Voltage - 600V; Additional Information - Plastisol Insulation; Manufacturer Series - IMLC Series
Additional Info: Plastisol Insulation