Menu Search
Multi-Tap Cable Connectors Multiple Tap, 3 Port, Copper, Insulated, 4 sol, 350 mcm

PENN-UNION CORP #IMLC-350-3S

Multiple Tap, 3 Port, Copper, Insulated, 4 sol, 350 mcm

SKU #78503735157
Manufacturer Series: IMLC Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Multiple Tap
Material: Copper, Insulated
Ports: 3
Conductor Type: Copper
AWG Min: 4 sol
AWG Max: 350mcm
Voltage: 600V

Additional Info: Plastisol Insulation