Menu Search
Multi-Tap Cable Connectors Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 4 str, 600 mcm
PENN-UNION CORP #IPB-NA600-2S

Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 4 str, 600 mcm

SKU # 78503740091 Manufacturer Series: IPB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 4 str
AWG Max: 600mcm
Voltage: 600V

Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.