Menu Search
Multi-Tap Cable Connectors Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 10 sol, 350 mcm

PENN-UNION CORP #IPB-NA350-2S

Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 10 sol, 350 mcm

SKU #78503740039
Manufacturer Series: IPB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 350mcm
Voltage: 600V

Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.