Menu Search
Multi-Tap Cable Connectors Multiple Tap, 12 Port, Aluminum, Insulated, Clear, 14 sol, 2/0 sol

PENN-UNION CORP #IPB-NA-2/0-12D

Multiple Tap, 12 Port, Aluminum, Insulated, Clear, 14 sol, 2/0 sol

SKU #78503739981
Manufacturer Series: IPB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 12
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 2/0 sol
Voltage: 600V

Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.