PENN-UNION CORP #IPB-NA-250-12S

Multiple Tap, 12 Port, Aluminum, Insulated, Clear, 10 sol, 250 mcm

SKU: 78503739984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 12
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 250mcm
Voltage: 600V
Manufacturer Series: IPB Series
Description
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Clear; Ports - 12; Entry Type - 1 Sided; Conductor Type - CU/AL; AWG Min - 10 sol; AWG Max - 250 mcm; Voltage - 600V; Additional Information - PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.; Manufacturer Series - IPB Series
Additional Info: PVC Insulated Power Bar. Prefilled with Oxide Inhibitor.