Menu Search
Search
PANDUIT #PCSB250-3-6Y

Multi-Tap Connector, CU/AL, 6 AWG SOL, 250 MCM, 600V, Aluminum, 3 Ports, 2 Sided

SKU # 07498359661 Manufacturer Series: PCSB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 6 sol
AWG Max: 250mcm
Voltage: 600V

Additional Info: PVC Insulation. Prefilled with Oxide Inhibitor