Menu Search
Multi-Tap Cable Connectors Multi-Tap Connector, CU/AL, 14 AWG SOL, 2/0 AWG STR, 600V, Aluminum, 2 Ports, 2 Sided

PANDUIT #PCSB2/0-2-12

Multi-Tap Connector, CU/AL, 14 AWG SOL, 2/0 AWG STR, 600V, Aluminum, 2 Ports, 2 Sided

SKU #07498377448
Manufacturer Series: PCSB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 12
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 2/0 str
Voltage: 600V

Additional Info: PVC Insulation. Prefilled with Oxide Inhibitor