Menu Search
Multi-Tap Cable Connectors Multiple Tap, 6 Port, Aluminum, Plastisol Insulated, Oxide Inhibitor, 6 AWG, 350 kcmil
NSI INDUSTRIES #IPLD350-6

Multiple Tap, 6 Port, Aluminum, Plastisol Insulated, Oxide Inhibitor, 6 AWG, 350 kcmil

SKU # 66238192404 Manufacturer Series: IPLD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Multiple Tap
Material: Aluminum, Plastisol Insulated, Oxide Inhibitor
Ports: 6
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 6
AWG Max: 350 kcmil
Voltage: 600V

Additional Info: UV Rated