Menu Search
Search
NSI INDUSTRIES #IPL4-4

Multiple Tap, 4 Port, Aluminum, Plastisol Insulated, Oxide Inhibitor, 14 AWG, 4 AWG

SKU # 66238191002 Manufacturer Series: IPL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Plastisol Insulated, Oxide Inhibitor
Ports: 4
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 14
AWG Max: 4
Voltage: 600V

Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Plastisol Insulated, Oxide Inhibitor; Ports - 4; Entry Type - 1 Sided; Conductor Type - CU/AL; AWG Min - 14 AWG; AWG Max - 4 AWG; Voltage - 600V; Additional Information - UV Rated; Manufacturer Series - IPL

Additional Info: UV Rated