Menu Search
NSI INDUSTRIES #IPLD500-4

Multiple Tap, 4 Port, Aluminum, Insulated, Black, 4 sol, 500 mcm

SKU # 66238192502 Manufacturer Series: IPLD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Black
Ports: 4
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 4 sol
AWG Max: 500mcm
Voltage: 600V

Additional Info: UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor