Menu Search
NSI INDUSTRIES #IPL500-3

Multiple Tap, 3 Port, Aluminum, Plastisol Insulated, Oxide Inhibitor, 4 AWG, 500 kcmil

SKU # 66238191501 Manufacturer Series: IPL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Plastisol Insulated, Oxide Inhibitor
Ports: 3
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 4
AWG Max: 500kcmil
Voltage: 600V

Additional Info: UV Rated