Menu Search
Multi-Tap Cable Connectors Multiple Tap, 2 Port, Aluminum, Insulated, Black, 4 sol, 500 mcm
NSI INDUSTRIES #IT-500

Multiple Tap, 2 Port, Aluminum, Insulated, Black, 4 sol, 500 mcm

SKU # 66238195009 Manufacturer Series: IT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Black
Ports: 2
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 4 sol
AWG Max: 500mcm
Voltage: 600V

Additional Info: UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor