Menu Search
Multi-Tap Cable Connectors Multiple Tap, 6 Port, Plastisol, 14 AWG, 4 AWG

ILSCO #PBTS-6-4-F

Multiple Tap, 6 Port, Plastisol, 14 AWG, 4 AWG

SKU #78366971234
Manufacturer Series: PBTS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Multiple Tap
Material: Plastisol
Ports: 6
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14
AWG Max: 4
Voltage: 600V

Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Plastisol; Ports - 6; Entry Type - 2 Sided; Conductor Type - CU/AL; AWG Min - 14 AWG; AWG Max - 4 AWG; Voltage - 600V; Additional Information - Dimension: 3.00 in. L x 1.32 in. W x 1.37 in. H; Manufacturer Series - PBTS

Additional Info: Dimension: 3.00 in. L x 1.32 in. W x 1.37 in. H