Menu Search
ILSCO #PCT-4-350

Multiple Tap, 4 Port, Aluminum, Insulated, Clear, 6 sol, 350 mcm

SKU # 78366970058 Manufacturer Series: PCT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 4
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 6 sol
AWG Max: 350mcm
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor