Menu Search
ILSCO #PTA4-750-500-W/C

Multiple Tap, 4 Port, Aluminum, Electro-Tin plated, 750 mcm, 350 mcm

SKU # 78366974075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Electro-Tin Plated
Ports: 4
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 750mcm
AWG Max: 350mcm
Voltage: 600V

Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Electro-Tin plated; Ports - 4; Entry Type - 2 Sided; Conductor Type - CU/AL; AWG Min - 750 mcm; AWG Max - 350 mcm; Voltage - 600V; Additional Information - LxWxH: 1.31x4.09x5.87 in. With Insulating cover

Additional Info: LxWxH: 1.31x4.09x5.87 in. With Insulating cover