Menu Search
Multi-Tap Cable Connectors Unitap, 4 Port, Aluminum, 12 AWG, 350 mcm
BURNDY #BIBS3504DB

Unitap, 4 Port, Aluminum, 12 AWG, 350 mcm

SKU # 78181052360
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Unitap
Material: Aluminum
Ports: 4
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 12
AWG Max: 350mcm
Voltage: 600V