Multiple Tap, 5 Port, Aluminum, Insulated, Clear, 4 sol, 600 mcm

SKU: 78181028736
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 5
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 4 sol
AWG Max: 600mcm
Voltage: 600V
Manufacturer Series: UNITAP
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Clear; Ports - 5; Entry Type - 2 Sided; Conductor Type - CU/AL; AWG Min - 4 sol; AWG Max - 600 mcm; Voltage - 600V; Additional Information - UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor; Manufacturer Series - UNITAP
Additional Info: UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor