Menu Search
Search
BURNDY #BIBD44

Unitap Multiple Tap, 4 Port, Aluminum, Insulated, Clear, 14 AWG, 4 AWG

SKU # 78181022386 Manufacturer Series: Series BIBD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 4
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14
AWG Max: 4
Voltage: 600V

Additional Info: Insulation Type: Plastisol, Dimension: 1.95 in. L x 1.50 in. W x 1.25 in. H, Screw Size: 1/4

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.