Menu Search
Multi-Tap Cable Connectors Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 10 sol, 250 mcm

BURNDY #1PLD2503

Unitap Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 10 sol, 250 mcm

SKU #78181028717
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 250mcm
Voltage: 600V

Additional Info: UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor