BURNDY #1PL2503

Multiple Tap, 3 Port, Aluminum, Insulated, Black, 10 sol, 250 mcm

SKU: 78181028689
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Black
Ports: 3
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 250mcm
Voltage: 600V
Manufacturer Series: UNITAP
Description
Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Black; Ports - 3; Entry Type - 1 Sided; Conductor Type - CU/AL; AWG Min - 10 sol; AWG Max - 250 mcm; Voltage - 600V; Additional Information - UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor; Manufacturer Series - UNITAP
Additional Info: UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor