Menu Search
ABB INSTALLATION PRODUCTS #AMTS4142

Thomas and Betts Multiple Tap, 2 Port, Aluminum, Insulated, Black, 14 sol, 4 str

SKU # 78378652431 Manufacturer Series: AMT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Black
Ports: 2
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str

Additional Info: UV Rated PVC Insulation